Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland Emskv Emv-z 12 EMC M12 Brass Nickel Plaited IP69 IP68
By Wiska
Order Code:
ZT5001245S
£10.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.29
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-emskv-emv-z-12-emc-m12-brass-nickel-plaited-ip69-ip68/p/ZT5001245S
Add to quotation
View all Cable Glands
Description
Wiska CABLE GLND EMSKV EMV-Z 12 EMC M12 BRASS NCKL PLTD IP69 IP68 EMC Cable Glands 10065016
Specifications
Specifications for Cable Gland Emskv Emv-z 12 EMC M12 Brass Nickel Plaited IP69 IP68
Wrench Width
16mm
Thread length
5mm
Type of Sealing
Sealing ring
Hexagon Angular Dimension
18mm
Thread Pitch
1.5mm
Surface Protection
Nickel-plated
Thread Type
Metric
Working Temperature
40 - 100
Model
Straight
Material
Metal
Colour
Natural colour
Material Qualifier
Brass
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome