Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland Emskv EMV-Z-25 Iemc M25 Brass Nickel Plaited IP69 IP68
By Wiska
Order Code:
ZT5001321S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-emskv-emv-z-25-iemc-m25-brass-nickel-plaited-ip69-ip68/p/ZT5001321S
Add to quotation
View all Cable Glands
Description
Wiska CABLE GLND EMSKV EMV-Z-25 IEMC M25 BRASS NCKL PLTD IP69 IP68 EMC Cable Glands 10065019
Specifications
Specifications for Cable Gland Emskv EMV-Z-25 Iemc M25 Brass Nickel Plaited IP69 IP68
Colour
Natural colour
Working Temperature
40 - 100
Material Qualifier
Brass
Type of Sealing
Sealing ring
Wrench Width
29mm
Material
Metal
Thread Type
Metric
Hexagon Angular Dimension
32mm
Surface Protection
Nickel-plated
Thread Pitch
1.5mm
Model
Straight
Thread length
7mm
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome