Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland Emskv EMV-Z-40 EMC M40 Brass Nickel Plaited IP69 IP68
By Wiska
Order Code:
ZT5001189S
£36.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
36.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-emskv-emv-z-40-emc-m40-brass-nickel-plaited-ip69-ip68/p/ZT5001189S
Add to quotation
View all Cable Glands
Description
Wiska CABLE GLND EMSKV EMV-Z-40 EMC M40 BRASS NCKL PLTD IP69 IP68 EMC Cable Glands 10065021
Specifications
Specifications for Cable Gland Emskv EMV-Z-40 EMC M40 Brass Nickel Plaited IP69 IP68
Colour
Natural colour
Material Qualifier
Brass
Thread Type
Metric
Material
Metal
Type of Sealing
Sealing ring
Thread Pitch
1.5mm
Wrench Width
46mm
Working Temperature
40 - 100
Hexagon Angular Dimension
51mm
Surface Protection
Nickel-plated
Model
Straight
Thread length
8mm
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome