Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland Emskv EMV-Z-50 EMC M50 Brass Nickel Plaited IP69 IP68
By Wiska
Order Code:
ZT5001253S
£53.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
53.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-emskv-emv-z-50-emc-m50-brass-nickel-plaited-ip69-ip68/p/ZT5001253S
Add to quotation
View all Cable Glands
Description
Wiska CABLE GLND EMSKV EMV-Z-50 EMC M50 BRASS NCKL PLTD IP69 IP68 EMC Cable Glands 10065022
Specifications
Specifications for Cable Gland Emskv EMV-Z-50 EMC M50 Brass Nickel Plaited IP69 IP68
Thread Type
Metric
Working Temperature
40 - 100
Type of Sealing
Sealing ring
Material Qualifier
Brass
Material
Metal
Model
Straight
Thread Pitch
1.5mm
Thread length
9mm
Colour
Natural colour
Surface Protection
Nickel-plated
Hexagon Angular Dimension
61mm
Wrench Width
55mm
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome