Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland Emskv EMV-Z-63 EMC M63 Brass Nickel Plaited IP69 IP68
By Wiska
Order Code:
ZT5001206S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-emskv-emv-z-63-emc-m63-brass-nickel-plaited-ip69-ip68/p/ZT5001206S
Add to quotation
View all Cable Glands
Description
Wiska CABLE GLND EMSKV EMV-Z-63 EMC M63 BRASS NCKL PLTD IP69 IP68 EMC Cable Glands 10065023
Specifications
Specifications for Cable Gland Emskv EMV-Z-63 EMC M63 Brass Nickel Plaited IP69 IP68
Colour
Natural colour
Thread length
10mm
Type of Sealing
Sealing ring
Thread Type
Metric
Model
Straight
Wrench Width
68mm
Surface Protection
Nickel-plated
Hexagon Angular Dimension
75mm
Material Qualifier
Brass
Thread Pitch
1.5mm
Material
Metal
Working Temperature
40 - 100
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome