Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland Emt 20 Membrane Grommet M20 1-13mm Grey/tpe IP66
By Wiska
Order Code:
ZT4999123S
£1.79
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.79
0%
20 - 49
£1.72
4%
50 - 99
£1.65
8%
100 - 199
£1.58
11.5%
200 +
£1.50
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.79
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-emt-20-membrane-grommet-m20-1-13mm-grey-tpe-ip66/p/ZT4999123S
Add to quotation
View all Cable Glands
Description
Wiska CABLE GLAND EMT 20 MEMBRANE GROMMET M20 1-13MM GREY/TPE IP66 Membrane Cable Entries 10062560
Tags:
#BulkDiscount
Specifications
Specifications for Cable Gland Emt 20 Membrane Grommet M20 1-13mm Grey/tpe IP66
Nominal diameter
20mm
For Wall Thickness
2 - 9.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome