Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland Emt 25 Membrane Grommet M25 1-18mm Grey/tpe IP66
By Wiska
Order Code:
ZT4999091S
£1.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.29
0%
20 - 49
£1.24
4%
50 - 99
£1.19
8%
100 - 199
£1.14
11.5%
200 +
£1.08
16.5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.29
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-emt-25-membrane-grommet-m25-1-18mm-grey-tpe-ip66/p/ZT4999091S
Add to quotation
View all Cable Glands
Description
Wiska CABLE GLAND EMT 25 MEMBRANE GROMMET M25 1-18MM GREY/TPE IP66 Membrane Cable Entries 10062561
Tags:
#BulkDiscount
Specifications
Specifications for Cable Gland Emt 25 Membrane Grommet M25 1-18mm Grey/tpe IP66
Nominal diameter
25mm
For Wall Thickness
2 - 9.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome