Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland Emt 32 Membrane Grommet M32 1-25mm Grey/tpe IP66
By Wiska
Order Code:
ZT4999144S
£1.79
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.79
0%
20 - 49
£1.72
4%
50 - 99
£1.65
8%
100 - 199
£1.58
11.5%
200 +
£1.50
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.79
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-emt-32-membrane-grommet-m32-1-25mm-grey-tpe-ip66/p/ZT4999144S
Add to quotation
View all Cable Glands
Description
Wiska CABLE GLAND EMT 32 MEMBRANE GROMMET M32 1-25MM GREY/TPE IP66 Membrane Cable Entries 10062562
Tags:
#BulkDiscount
Specifications
Specifications for Cable Gland Emt 32 Membrane Grommet M32 1-25mm Grey/tpe IP66
Nominal diameter
32mm
For Wall Thickness
2 - 9.5mm