Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland ESKE/1-E 16 Increased Safety AtEx M16 Black Polyami
By Wiska
Order Code:
ZT5000487S
£2.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.99
0%
10 - 19
£2.87
4%
20 - 49
£2.75
8%
50 - 99
£2.63
12%
100 +
£2.51
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-eske-1-e-16-increased-safety-atex-m16-black-polyami/p/ZT5000487S
Add to quotation
View all Cable Glands
Description
Wiska CABLE GLND ESKE/1-E 16 INCREASED SAFETY ATEX M16 BLK POLYAMI ATEX Cable Glands 10103364
Tags:
#BulkDiscount
Specifications
Specifications for Cable Gland ESKE/1-E 16 Increased Safety AtEx M16 Black Polyami
Working Temperature
40
Model
Straight
RAL Number
9005
Thread Type
Metric
Thread length
9mm
Material
Plastic
Surface Protection
Untreated
Colour
Black
Thread Pitch
1.5mm
Material Qualifier
Polyamide (PA)
Wrench Width
20mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome