Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland ESKE/1-E 25 Increased Safety AtEx M25 Black Polyami
By Wiska
Order Code:
ZT5000791S
£3.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.39
0%
10 - 19
£3.19
6%
20 +
£2.98
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.39
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-eske-1-e-25-increased-safety-atex-m25-black-polyami/p/ZT5000791S
Add to quotation
View all Cable Glands
Description
Wiska CABLE GLND ESKE/1-E 25 INCREASED SAFETY ATEX M25 BLK POLYAMI ATEX Cable Glands 10103366
Tags:
#BulkDiscount
Specifications
Specifications for Cable Gland ESKE/1-E 25 Increased Safety AtEx M25 Black Polyami
Hexagon Angular Dimension
32mm
Model
Straight
RAL Number
9005
Material Qualifier
Polyamide (PA)
Working Temperature
40
Colour
Black
Thread Pitch
1.5mm
Wrench Width
29mm
Surface Protection
Untreated
Type of Sealing
Sealing ring
Material
Plastic
Thread Type
Metric
Thread length
10mm
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome