Cable Gland ESKE/1-E 32 Increased Safety AtEx M32 Black Polyami

Order Code: ZT5000787S

£4.59 Inc VAT (20%)
£4.998% off
QuantityPriceDiscount
1 - 9£4.590%
10 +£4.277%


Description

Wiska CABLE GLND ESKE/1-E 32 INCREASED SAFETY ATEX M32 BLK POLYAMI ATEX Cable Glands 10103367

Specifications for Cable Gland ESKE/1-E 32 Increased Safety AtEx M32 Black Polyami
  • Working Temperature
    40
  • Thread Pitch
    1.5mm
  • Material Qualifier
    Polyamide (PA)
  • Material
    Plastic
  • Wrench Width
    36mm
  • Model
    Straight
  • Surface Protection
    Untreated
  • Colour
    Black
  • Thread Type
    Metric
  • RAL Number
    9005
  • Thread length
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome