Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland ESKE/1-E 40 Increased Safety AtEx M40 Black Polyami
By Wiska
Order Code:
ZT5000894S
£9.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.29
0%
5 +
£8.83
5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.29
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-eske-1-e-40-increased-safety-atex-m40-black-polyami/p/ZT5000894S
Add to quotation
View all Cable Glands
Description
Wiska CABLE GLND ESKE/1-E 40 INCREASED SAFETY ATEX M40 BLK POLYAMI ATEX Cable Glands 10103368
Tags:
#BulkDiscount
Specifications
Specifications for Cable Gland ESKE/1-E 40 Increased Safety AtEx M40 Black Polyami
Model
Straight
Material
Plastic
Colour
Black
RAL Number
9005
Surface Protection
Untreated
Wrench Width
46mm
Material Qualifier
Polyamide (PA)
Thread Pitch
1.5mm
Thread Type
Metric
Thread length
12mm
Working Temperature
40
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome