Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland ESKE/1-I 25 Intrinsic Safety AtEx M25 Black/blue
By Wiska
Order Code:
ZT4996130S
£3.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.39
0%
10 - 19
£3.19
6%
20 +
£2.98
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.39
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-eske-1-i-25-intrinsic-safety-atex-m25-black-blue/p/ZT4996130S
Add to quotation
View all Cable Glands
Description
Wiska CABLE GLND ESKE/1-I 25 INTRINSIC SAFETY ATEX M25 BLACK/BLUE ATEX Cable Glands 10103374
Tags:
#BulkDiscount
Specifications
Specifications for Cable Gland ESKE/1-I 25 Intrinsic Safety AtEx M25 Black/blue
Thread Type
Metric
Thread Pitch
1.5mm
Model
Straight
RAL Number
9005
Material Qualifier
Polyamide (PA)
Wrench Width
29mm
Hexagon Angular Dimension
32mm
Surface Protection
Untreated
Colour
Black
Thread length
10mm
Material
Plastic
Working Temperature
40
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome