Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland ESKE/1-I 32 Intrinsic Safety AtEx M32 Black/blue
By Wiska
Order Code:
ZT4996089S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.74
5%
20 - 49
£4.49
10%
50 +
£4.24
15%
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-eske-1-i-32-intrinsic-safety-atex-m32-black-blue/p/ZT4996089S
Add to quotation
View all Cable Glands
Description
Wiska CABLE GLND ESKE/1-I 32 INTRINSIC SAFETY ATEX M32 BLACK/BLUE ATEX Cable Glands 10103375
Tags:
#BulkDiscount
Specifications
Specifications for Cable Gland ESKE/1-I 32 Intrinsic Safety AtEx M32 Black/blue
Thread Pitch
1.5mm
Thread Type
Metric
Material Qualifier
Polyamide (PA)
Model
Straight
Wrench Width
36mm
Thread length
12mm
Surface Protection
Untreated
Working Temperature
40
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome