Cable Gland ESKE/1-I 40 Intrinsic Safety AtEx M40 Black/blue

Order Code: ZT4996042S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 +£8.835%


Description

Wiska CABLE GLND ESKE/1-I 40 INTRINSIC SAFETY ATEX M40 BLACK/BLUE ATEX Cable Glands 10103376

Specifications for Cable Gland ESKE/1-I 40 Intrinsic Safety AtEx M40 Black/blue
  • Thread Type
    Metric
  • Wrench Width
    46mm
  • Material
    Plastic
  • Thread Pitch
    1.5mm
  • Thread length
    12mm
  • Model
    Straight
  • Surface Protection
    Untreated
  • Material Qualifier
    Polyamide (PA)
  • Working Temperature
    40

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome