Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland ESKE/1-I 50 Intrinsic Safety AtEx M50 Black/blue
By Wiska
Order Code:
ZT4996131S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-eske-1-i-50-intrinsic-safety-atex-m50-black-blue/p/ZT4996131S
Add to quotation
View all Cable Glands
Description
Wiska CABLE GLND ESKE/1-I 50 INTRINSIC SAFETY ATEX M50 BLACK/BLUE ATEX Cable Glands 10103377
Specifications
Specifications for Cable Gland ESKE/1-I 50 Intrinsic Safety AtEx M50 Black/blue
Model
Straight
Thread Pitch
1.5mm
Material Qualifier
Polyamide (PA)
Working Temperature
40
Thread Type
Metric
Material
Plastic
Thread length
14mm
Surface Protection
Untreated
Wrench Width
55mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome