Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland Eskv 12 M12 Grey Polyamide IP69 IP68 (5 Bar 30 min
By Wiska
Order Code:
ZT5001604S
£1.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.69
0%
20 - 49
£1.62
4%
50 - 99
£1.55
8.5%
100 - 199
£1.49
12%
200 +
£1.42
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.69
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-eskv-12-m12-grey-polyamide-ip69-ip68-5-bar-30-min/p/ZT5001604S
Add to quotation
View all Cable Glands
Description
Wiska CABLE GLND ESKV 12 M12 GRY POLYAMIDE IP69 IP68 (5 BAR 30 MIN Plastic Cable Glands 10066410
Tags:
#BulkDiscount
Specifications
Specifications for Cable Gland Eskv 12 M12 Grey Polyamide IP69 IP68 (5 Bar 30 min
Material
Plastic
Type of Sealing
Sealing ring
Colour
Light Grey
Thread Pitch
1.5mm
Model
Straight
Material Qualifier
Polyamide (PA)
Thread Type
Metric
RAL Number
7035
Wrench Width
16mm
Hexagon Angular Dimension
18mm
Working Temperature
40 - 100
Surface Protection
Untreated
Thread length
9mm
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome