Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland Eskv 16 M16 Grey Polyamide IP69 IP68 (5 Bar 30 min
By Wiska
Order Code:
ZT5001621S
£1.79
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.79
0%
20 - 49
£1.72
4%
50 - 99
£1.65
8%
100 - 199
£1.58
11.5%
200 +
£1.50
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.79
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-eskv-16-m16-grey-polyamide-ip69-ip68-5-bar-30-min/p/ZT5001621S
Add to quotation
View all Cable Glands
Description
Wiska CABLE GLND ESKV 16 M16 GRY POLYAMIDE IP69 IP68 (5 BAR 30 MIN Plastic Cable Glands 10066411
Tags:
#BulkDiscount
Specifications
Specifications for Cable Gland Eskv 16 M16 Grey Polyamide IP69 IP68 (5 Bar 30 min
Model
Straight
Wrench Width
20mm
Thread length
9mm
RAL Number
7035
Colour
Light Grey
Hexagon Angular Dimension
22mm
Thread Type
Metric
Thread Pitch
1.5mm
Working Temperature
40 - 100
Surface Protection
Untreated
Material Qualifier
Polyamide (PA)
Type of Sealing
Sealing ring
Material
Plastic
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome