Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland Eskv 25 M25 Grey Polyamide IP69 IP68 (5 Bar 30 min
By Wiska
Order Code:
ZT5001618S
£2.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.59
0%
10 - 19
£2.49
4%
20 - 49
£2.38
8%
50 - 99
£2.28
12%
100 +
£2.18
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.59
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-eskv-25-m25-grey-polyamide-ip69-ip68-5-bar-30-min/p/ZT5001618S
Add to quotation
View all Cable Glands
Description
Wiska CABLE GLND ESKV 25 M25 GRY POLYAMIDE IP69 IP68 (5 BAR 30 MIN Plastic Cable Glands 10066413
Tags:
#BulkDiscount
Specifications
Specifications for Cable Gland Eskv 25 M25 Grey Polyamide IP69 IP68 (5 Bar 30 min
Thread Pitch
1.5mm
Surface Protection
Untreated
Material Qualifier
Polyamide (PA)
RAL Number
7035
Thread length
10mm
Hexagon Angular Dimension
32mm
Working Temperature
40 - 100
Model
Straight
Colour
Light Grey
Type of Sealing
Sealing ring
Thread Type
Metric
Wrench Width
29mm
Material
Plastic
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome