Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland Eskv 40 M40 Grey Polyamide IP69 IP68 (5 Bar 30 min
By Wiska
Order Code:
ZT5001674S
£9.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.29
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-eskv-40-m40-grey-polyamide-ip69-ip68-5-bar-30-min/p/ZT5001674S
Add to quotation
View all Cable Glands
Description
Wiska CABLE GLND ESKV 40 M40 GRY POLYAMIDE IP69 IP68 (5 BAR 30 MIN Plastic Cable Glands 10066415
Specifications
Specifications for Cable Gland Eskv 40 M40 Grey Polyamide IP69 IP68 (5 Bar 30 min
Type of Sealing
Sealing ring
Wrench Width
46mm
Surface Protection
Untreated
Thread length
12mm
Working Temperature
40 - 100
Material Qualifier
Polyamide (PA)
Thread Pitch
1.5mm
Colour
Light Grey
RAL Number
7035
Thread Type
Metric
Material
Plastic
Hexagon Angular Dimension
51mm
Model
Straight
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome