Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland Eskv 50 M50 Grey Polyamide IP69 IP68 (5 Bar 30 min
By Wiska
Order Code:
ZT5001831S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-eskv-50-m50-grey-polyamide-ip69-ip68-5-bar-30-min/p/ZT5001831S
Add to quotation
View all Cable Glands
Description
Wiska CABLE GLND ESKV 50 M50 GRY POLYAMIDE IP69 IP68 (5 BAR 30 MIN Plastic Cable Glands 10066416
Specifications
Specifications for Cable Gland Eskv 50 M50 Grey Polyamide IP69 IP68 (5 Bar 30 min
Wrench Width
55mm
Thread length
14mm
Thread Type
Metric
Material
Plastic
Material Qualifier
Polyamide (PA)
Type of Sealing
Sealing ring
RAL Number
7035
Thread Pitch
1.5mm
Colour
Light Grey
Working Temperature
40 - 100
Hexagon Angular Dimension
61mm
Surface Protection
Untreated
Model
Straight
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome