Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland Eskv 63 M63 Grey Polyamide IP69 IP68 (5 Bar 30 min
By Wiska
Order Code:
ZT5001805S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-eskv-63-m63-grey-polyamide-ip69-ip68-5-bar-30-min/p/ZT5001805S
Add to quotation
View all Cable Glands
Description
Wiska CABLE GLND ESKV 63 M63 GRY POLYAMIDE IP69 IP68 (5 BAR 30 MIN Plastic Cable Glands 10066417
Specifications
Specifications for Cable Gland Eskv 63 M63 Grey Polyamide IP69 IP68 (5 Bar 30 min
Working Temperature
40 - 100
Wrench Width
68mm
Hexagon Angular Dimension
75mm
Model
Straight
Material
Plastic
Type of Sealing
Sealing ring
Material Qualifier
Polyamide (PA)
Surface Protection
Untreated
Thread Pitch
1.5mm
Colour
Light Grey
Thread Type
Metric
Thread length
15mm
RAL Number
7035
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome