Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland ESKV12 M12 Black Polyamide IP69 IP68 (5 Bar 30 Min)
By Wiska
Order Code:
ZT5001479S
£1.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.69
0%
20 - 49
£1.62
4%
50 - 99
£1.55
8.5%
100 - 199
£1.49
12%
200 +
£1.42
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.69
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-eskv12-m12-black-polyamide-ip69-ip68-5-bar-30-min/p/ZT5001479S
Add to quotation
View all Cable Glands
Description
Wiska CABLE GLND ESKV12 M12 BLK POLYAMIDE IP69 IP68 (5 BAR 30 MIN) Plastic Cable Glands 10066120
Tags:
#BulkDiscount
Specifications
Specifications for Cable Gland ESKV12 M12 Black Polyamide IP69 IP68 (5 Bar 30 Min)
Model
Straight
Thread length
9mm
Thread Type
Metric
Material
Plastic
Surface Protection
Untreated
Thread Pitch
1.5mm
Working Temperature
40 - 100
RAL Number
9005
Type of Sealing
Sealing ring
Wrench Width
16mm
Material Qualifier
Polyamide (PA)
Colour
Black
Hexagon Angular Dimension
18mm
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome