Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland ESKV16 M16 Black Polyamide IP69 IP68 (5 Bar 30 Min)
By Wiska
Order Code:
ZT5001452S
£1.73
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.73
0%
20 - 49
£1.66
4%
50 - 99
£1.59
8%
100 - 199
£1.52
12%
200 +
£1.45
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.73
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-eskv16-m16-black-polyamide-ip69-ip68-5-bar-30-min/p/ZT5001452S
Add to quotation
View all Cable Glands
Description
Wiska CABLE GLND ESKV16 M16 BLK POLYAMIDE IP69 IP68 (5 BAR 30 MIN) Plastic Cable Glands 10066121
Tags:
#BulkDiscount
Specifications
Specifications for Cable Gland ESKV16 M16 Black Polyamide IP69 IP68 (5 Bar 30 Min)
Material Qualifier
Polyamide (PA)
Thread Pitch
1.5mm
Thread length
9mm
Type of Sealing
Sealing ring
Wrench Width
20mm
Surface Protection
Untreated
Model
Straight
Colour
Black
Material
Plastic
Hexagon Angular Dimension
22mm
Thread Type
Metric
RAL Number
9005
Working Temperature
40 - 100
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome