Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland ESKV25 M25 Black Polyamide IP69 IP68 (5 Bar 30 Min)
By Wiska
Order Code:
ZT5001470S
£2.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.59
0%
10 - 19
£2.49
4%
20 - 49
£2.38
8%
50 - 99
£2.28
12%
100 +
£2.18
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.59
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-eskv25-m25-black-polyamide-ip69-ip68-5-bar-30-min/p/ZT5001470S
Add to quotation
View all Cable Glands
Description
Wiska CABLE GLND ESKV25 M25 BLK POLYAMIDE IP69 IP68 (5 BAR 30 MIN) Plastic Cable Glands 10066123
Tags:
#BulkDiscount
Specifications
Specifications for Cable Gland ESKV25 M25 Black Polyamide IP69 IP68 (5 Bar 30 Min)
Thread Pitch
1.5mm
RAL Number
9005
Working Temperature
40 - 100
Thread length
10mm
Wrench Width
29mm
Hexagon Angular Dimension
32mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome