Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland ESKV32 M32 Black Polyamide IP69 IP68 (5 Bar 30 Min)
By Wiska
Order Code:
ZT5001426S
£4.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.39
0%
10 - 19
£4.21
4%
20 - 49
£4.04
8%
50 +
£3.86
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.39
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-eskv32-m32-black-polyamide-ip69-ip68-5-bar-30-min/p/ZT5001426S
Add to quotation
View all Cable Glands
Description
Wiska CABLE GLND ESKV32 M32 BLK POLYAMIDE IP69 IP68 (5 BAR 30 MIN) Plastic Cable Glands 10066124
Tags:
#BulkDiscount
Specifications
Specifications for Cable Gland ESKV32 M32 Black Polyamide IP69 IP68 (5 Bar 30 Min)
RAL Number
9005
Hexagon Angular Dimension
40mm
Wrench Width
36mm
Thread length
12mm
Working Temperature
40 - 100
Thread Pitch
1.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome