Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland ESKV40 M40 Black Polyamide IP69 IP68 (5 Bar 30 Min)
By Wiska
Order Code:
ZT5001407S
£9.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.29
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-eskv40-m40-black-polyamide-ip69-ip68-5-bar-30-min/p/ZT5001407S
Add to quotation
View all Cable Glands
Description
Wiska CABLE GLND ESKV40 M40 BLK POLYAMIDE IP69 IP68 (5 BAR 30 MIN) Plastic Cable Glands 10066125
Specifications
Specifications for Cable Gland ESKV40 M40 Black Polyamide IP69 IP68 (5 Bar 30 Min)
Thread Pitch
1.5mm
RAL Number
9005
Thread length
12mm
Wrench Width
46mm
Hexagon Angular Dimension
51mm
Working Temperature
40 - 100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome