Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland Industrial Single Seal CW Size 20S 20mm Brass
By CMP Products
Order Code:
ZT5075618S
£30.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
30.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-industrial-single-seal-cw-size-20s-20mm-brass/p/ZT5075618S
Add to quotation
View all Cable Glands
Description
CMP Products CABLE GLAND INDUSTRIAL SINGLE SEAL CW SIZE 20S 20MM BRASS CW 20SCW2RA
Specifications
Specifications for Cable Gland Industrial Single Seal CW Size 20S 20mm Brass
Material Qualifier
Brass
Thread Type
Metric
Wrench Width
24mm
Model
Straight
Material
Metal
Hexagon Angular Dimension
26.4mm
Working Temperature
60 - 130
Thread length
10mm
Type of Sealing
Sealing ring
Surface Protection
Untreated
Colour
Brass
Ingress Protection Rating
IP66
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome