Cable Gland Insulated Industrial 20mm Brass SWA Cables - 20B3241RA

Order Code: ZT5066095S

£119.99 Inc VAT (20%)


Description

CMP Products CABLE GLAND INSULATED INDUSTRIAL 20MM BRASS SWA CABLES ZEN Insulated Cable Gland 20B3241RA

Specifications for Cable Gland Insulated Industrial 20mm Brass SWA Cables - 20B3241RA
  • Colour
    Brass
  • Model
    Straight
  • Surface Protection
    Untreated
  • Hexagon Angular Dimension
    33.6mm
  • Working Temperature
    60 - 130
  • Material Qualifier
    Brass
  • Wrench Width
    30.5mm
  • Type of Sealing
    Sealing ring
  • Material
    Metal
  • Ingress Protection Rating
    IP66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome