Cable Gland Locknuts and Washers 20mm Polyamide White - CG/LNM-20LW

Order Code: ZT4985895S

£2.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.190%
20 - 49£2.104%
50 - 99£2.018%
100 - 199£1.9312%
200 +£1.8416%


Description

SWA CABLE GLAND LOCKNUTS&WASHERS 20MM POLYAMIDE WHITE Polyamide Cable Glands CG/LNM-20LW

Specifications for Cable Gland Locknuts and Washers 20mm Polyamide White - CG/LNM-20LW
  • Colour
    White
  • Model
    Straight
  • Type of Sealing
    Diaphragm
  • Thread Type
    Metric
  • Material Qualifier
    Polyamide (PA)
  • Material
    Plastic
  • Ingress Protection Rating
    IP68

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome