Cable Gland Locknuts and Washers 20mm Polyamide White - CG/LNM-20SW

Order Code: ZT4985998S

£1.89 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.890%
20 - 49£1.814%
50 - 99£1.748%
100 - 199£1.6612%
200 +£1.5916%


Description

SWA CABLE GLAND LOCKNUTS&WASHERS 20MM POLYAMIDE WHITE Polyamide Cable Glands CG/LNM-20SW

Specifications for Cable Gland Locknuts and Washers 20mm Polyamide White - CG/LNM-20SW
  • Type of Sealing
    Diaphragm
  • Model
    Straight
  • Thread Type
    Metric
  • Colour
    White
  • Material Qualifier
    Polyamide (PA)
  • Material
    Plastic
  • Ingress Protection Rating
    IP68