Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland Locknuts and Washers 25mm Polyamide Red
By SWA
Order Code:
ZT4986176S
£2.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.99
0%
10 - 19
£2.84
5%
20 - 49
£2.69
10%
50 +
£2.54
15%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-locknuts-and-washers-25mm-polyamide-red/p/ZT4986176S
Add to quotation
View all Cable Glands
Description
SWA CABLE GLAND LOCKNUTS&WASHERS 25MM POLYAMIDE RED Polyamide Cable Glands CG/LNM-25R
Tags:
#BulkDiscount
Specifications
Specifications for Cable Gland Locknuts and Washers 25mm Polyamide Red
Model
Straight
Colour
Red
Thread Type
Metric
Material Qualifier
Polyamide (PA)
Type of Sealing
Diaphragm
Material
Plastic
Ingress Protection Rating
IP68