Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland Locknuts and Washers 32mm Polyamide White
By SWA
Order Code:
ZT4986347S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.74
5%
20 +
£4.49
10%
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-locknuts-and-washers-32mm-polyamide-white/p/ZT4986347S
Add to quotation
View all Cable Glands
Description
SWA CABLE GLAND LOCKNUTS&WASHERS 32MM POLYAMIDE WHITE Polyamide Cable Glands CG/LNM-32W
Tags:
#BulkDiscount
Specifications
Specifications for Cable Gland Locknuts and Washers 32mm Polyamide White
Type of Sealing
Diaphragm
Material Qualifier
Polyamide (PA)
Material
Plastic
Model
Straight
Thread Type
Metric
Colour
White
Ingress Protection Rating
IP68