Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland Locknuts and Washers 63mm Polyamide Black
By SWA
Order Code:
ZT4986448S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-locknuts-and-washers-63mm-polyamide-black/p/ZT4986448S
Add to quotation
View all Cable Glands
Description
SWA CABLE GLAND LOCKNUTS&WASHERS 63MM POLYAMIDE BLACK Polyamide Cable Glands CG/LNM-63B
Specifications
Specifications for Cable Gland Locknuts and Washers 63mm Polyamide Black
Colour
Black
Material
Plastic
Type of Sealing
Diaphragm
Thread Type
Metric
Model
Straight
Material Qualifier
Polyamide (PA)
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome