Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland Skv 16 Pre-Galvanised 16 Black Polyamide IP68 (5 Bar 30 Min)
By Wiska
Order Code:
ZT5001540S
£1.43
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.43
0%
20 - 49
£1.37
4%
50 - 99
£1.32
7.5%
100 - 199
£1.26
12%
200 +
£1.20
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.43
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-skv-16-pre-galvanised-16-black-polyamide-ip68-5-bar-30-min/p/ZT5001540S
Add to quotation
View all Cable Glands
Description
Wiska CABLE GLAND SKV 16 PG16 BLACK POLYAMIDE IP68 (5 BAR 30 MIN) Plastic Cable Glands 10066195
Tags:
#BulkDiscount
Specifications
Specifications for Cable Gland Skv 16 Pre-Galvanised 16 Black Polyamide IP68 (5 Bar 30 Min)
Thread Type
PG
RAL Number
9005
Material Qualifier
Polyamide (PA)
Thread Pitch
1.41mm
Thread length
11mm
Colour
Black
Model
Straight
Hexagon Angular Dimension
29mm
Wrench Width
27mm
Working Temperature
20
Surface Protection
Untreated
Material
Plastic
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome