Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland Skv 16 Pre-Galvanised 16 Grey Polyamide IP68 (5 Bar 30 Min)
By Wiska
Order Code:
ZT5001661S
£1.43
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.43
0%
20 - 49
£1.37
4%
50 - 99
£1.32
7.5%
100 - 199
£1.26
12%
200 +
£1.20
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.43
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-skv-16-pre-galvanised-16-grey-polyamide-ip68-5-bar-30-min/p/ZT5001661S
Add to quotation
View all Cable Glands
Description
Wiska CABLE GLAND SKV 16 PG16 GREY POLYAMIDE IP68 (5 BAR 30 MIN) Plastic Cable Glands 10066404
Tags:
#BulkDiscount
Specifications
Specifications for Cable Gland Skv 16 Pre-Galvanised 16 Grey Polyamide IP68 (5 Bar 30 Min)
Thread Pitch
1.41mm
Material
Plastic
Thread Type
PG
Colour
Grey
Wrench Width
27mm
RAL Number
7035
Surface Protection
Untreated
Thread length
11mm
Working Temperature
20
Material Qualifier
Polyamide (PA)
Model
Straight
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome