Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland Skv 29 Pre-Galvanised 29 Black Polyamide IP68 (5 Bar 30 Min)
By Wiska
Order Code:
ZT5001602S
£3.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.29
0%
10 - 19
£3.16
4%
20 - 49
£3.03
8%
50 - 99
£2.90
12%
100 +
£2.76
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.29
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-skv-29-pre-galvanised-29-black-polyamide-ip68-5-bar-30-min/p/ZT5001602S
Add to quotation
View all Cable Glands
Description
Wiska CABLE GLAND SKV 29 PG29 BLACK POLYAMIDE IP68 (5 BAR 30 MIN) Plastic Cable Glands 10066197
Tags:
#BulkDiscount
Specifications
Specifications for Cable Gland Skv 29 Pre-Galvanised 29 Black Polyamide IP68 (5 Bar 30 Min)
Material
Plastic
Working Temperature
20
Surface Protection
Untreated
Material Qualifier
Polyamide (PA)
Hexagon Angular Dimension
45.5mm
Colour
Black
Thread length
12mm
Model
Straight
RAL Number
9005
Thread Pitch
1.59mm
Wrench Width
42mm
Thread Type
PG
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome