Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland Skv 7 Pre-Galvanised 7 Grey Polyamide IP68 (5 Bar 30 Min)
By Wiska
Order Code:
ZT5001518S
£1.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.19
0%
20 - 49
£1.14
4%
50 - 99
£1.09
8.5%
100 - 199
£1.05
12%
200 +
£1.00
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.19
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-skv-7-pre-galvanised-7-grey-polyamide-ip68-5-bar-30-min/p/ZT5001518S
Add to quotation
View all Cable Glands
Description
Wiska CABLE GLAND SKV 7 PG7 GREY POLYAMIDE IP68 (5 BAR 30 MIN) Plastic Cable Glands 10066400
Tags:
#BulkDiscount
Specifications
Specifications for Cable Gland Skv 7 Pre-Galvanised 7 Grey Polyamide IP68 (5 Bar 30 Min)
Colour
Grey
Material Qualifier
Polyamide (PA)
Thread length
9mm
Surface Protection
Untreated
Material
Plastic
Working Temperature
20
Thread Pitch
1.27mm
Thread Type
PG
Model
Straight
Wrench Width
15mm
RAL Number
7035
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome