Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland Skv 9 Pre-Galvanised 9 Black Polyamide IP68 (5 Bar 30 Min)
By Wiska
Order Code:
ZT5001351S
£1.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.19
0%
20 - 49
£1.14
4%
50 - 99
£1.09
8.5%
100 - 199
£1.05
12%
200 +
£1.00
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.19
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-skv-9-pre-galvanised-9-black-polyamide-ip68-5-bar-30-min/p/ZT5001351S
Add to quotation
View all Cable Glands
Description
Wiska CABLE GLAND SKV 9 PG9 BLACK POLYAMIDE IP68 (5 BAR 30 MIN) Plastic Cable Glands 10066192
Tags:
#BulkDiscount
Specifications
Specifications for Cable Gland Skv 9 Pre-Galvanised 9 Black Polyamide IP68 (5 Bar 30 Min)
Colour
Black
Thread length
9mm
RAL Number
9005
Material
Plastic
Working Temperature
20
Wrench Width
19mm
Thread Type
PG
Thread Pitch
1.41mm
Surface Protection
Untreated
Model
Straight
Material Qualifier
Polyamide (PA)
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome