Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland Skv 9 Pre-Galvanised 9 Grey Polyamide IP68 (5 Bar 30 Min)
By Wiska
Order Code:
ZT5001515S
£1.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.19
0%
20 - 49
£1.14
4%
50 - 99
£1.09
8.5%
100 - 199
£1.05
12%
200 +
£1.00
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.19
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-skv-9-pre-galvanised-9-grey-polyamide-ip68-5-bar-30-min/p/ZT5001515S
Add to quotation
View all Cable Glands
Description
Wiska CABLE GLAND SKV 9 PG9 GREY POLYAMIDE IP68 (5 BAR 30 MIN) Plastic Cable Glands 10066401
Tags:
#BulkDiscount
Specifications
Specifications for Cable Gland Skv 9 Pre-Galvanised 9 Grey Polyamide IP68 (5 Bar 30 Min)
Wrench Width
19mm
Surface Protection
Untreated
Working Temperature
20
RAL Number
7035
Material Qualifier
Polyamide (PA)
Thread length
9mm
Colour
Grey
Material
Plastic
Thread Pitch
1.41mm
Model
Straight
Thread Type
PG
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome