Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Compression Gland 316 M8x 3mm - FSM8-30
By Under Control Instruments
Order Code:
ZT4028820S
£22.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£22.99
0%
5 - 9
£21.84
5%
10 - 19
£20.69
10%
20 +
£19.54
15%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/compression-gland-316-m8x-3mm-fsm8-30/p/ZT4028820S
Add to quotation
View all Cable Glands
Description
Compression Gland 316 S.ST M8x 3mm
Tags:
#BulkDiscount
Specifications
Specifications for Compression Gland 316 M8x 3mm - FSM8-30
Type
Compression Glnd
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome