Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Connection Unit Cooker Outlet Terminals 45A White
By Legrand
Order Code:
ZT4985377S
£10.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.49
0%
5 +
£10.07
4%
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.49
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/connection-unit-cooker-outlet-terminals-45a-white/p/ZT4985377S
Add to quotation
View all Cable Glands
Description
Legrand CONNECTION UNIT COOKER OUTLET TERMINALS 45A WHITE All Products 730026
Tags:
#BulkDiscount
Specifications
Specifications for Connection Unit Cooker Outlet Terminals 45A White
Colour
White
Material
Plastic
Connection System
Screwed terminal
Mounting Method
Flush mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome