Connector 2P+E IP67 16A 110V Yellow

Connector 2P+E IP67 16A 110V Yellow

Order Code: ZT5101877S

£59.99 Inc VAT (20%)
£62.994.5% off


Description

CeeNorm CONNECTOR 2P+E IP67 16A 110V YELLOW All Products 31298

Specifications for Connector 2P+E IP67 16A 110V Yellow
  • Material
    Plastic
  • RAL Number
    1012
  • Surface Finish
    Nickel-Plated
  • Connection System
    Screw less terminal
  • IEC Amperage
    16A
  • Clock Hour Position
    4 h
  • Cable Entry
    Swivel
  • Contact Material
    CuZn
  • Angle of Plug
    Straight
  • Number of Poles
    3
  • Ingress Protection Rating
    IP67
  • Identification Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome