Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Connector Block 2 x 5 Way DP 100A 25mm SQ Cable Capacity
By Greenbrook
Order Code:
ZT4989016S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/connector-block-2-x-5-way-dp-100a-25mm-sq-cable-capacity/p/ZT4989016S
Add to quotation
View all Cable Glands
Description
Greenbrook CONNECTOR BLOCK 2X5 WAY DP 100A 25MM SQ CABLE CAPACITY All Products CB2
Specifications
Specifications for Connector Block 2 x 5 Way DP 100A 25mm SQ Cable Capacity
Material
Plastic
Colour
Black
Width
65mm
Height
89mm
Depth
55mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome