Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Connector Block 2 x 5 Way DP 100A 35mm SQ Cable Capacity
By Greenbrook
Order Code:
ZT4989030S
£37.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
37.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/connector-block-2-x-5-way-dp-100a-35mm-sq-cable-capacity/p/ZT4989030S
Add to quotation
View all Cable Glands
Description
Greenbrook CONNECTOR BLOCK 2X5 WAY DP 100A 35MM SQ CABLE CAPACITY All Products CB6
Specifications
Specifications for Connector Block 2 x 5 Way DP 100A 35mm SQ Cable Capacity
Shape
Rectangular
Depth
67 - 67mm
Width
66mm
Length
104mm
Colour
Black
Mounting Method
Flush mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome