Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Connector Cable Gland 2P+E IP44 16A 110V Yellow
By CeeNorm
Order Code:
ZT5102686S
£25.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
25.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/connector-cable-gland-2p%2Be-ip44-16a-110v-yellow/p/ZT5102686S
Add to quotation
View all Cable Glands
Description
CeeNorm CONNECTOR CABLE GLAND 2P+E IP44 16A 110V YELLOW All Products 3125
Specifications
Specifications for Connector Cable Gland 2P+E IP44 16A 110V Yellow
Material
Plastic
RAL Number
1012
Number of Poles
3
Angle of Plug
Straight
IEC Amperage
16A
Clock Hour Position
4 h
Contact Material
CuZn
Ingress Protection Rating
IP44
Surface Finish
Untreated
Connection System
Screw less terminal
Identification Colour
Yellow
Cable Entry
Swivel