Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Connector Cable Gland One Piece Body 5P 32A 415V IP44
By CeeNorm
Order Code:
ZT5005563S
£44.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
44.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/connector-cable-gland-one-piece-body-5p-32a-415v-ip44/p/ZT5005563S
Add to quotation
View all Cable Glands
Description
CeeNorm CONNECTOR CABLE GLAND ONE PIECE BODY 5P 32A 415V IP44 All Products 304-TLS
Specifications
Specifications for Connector Cable Gland One Piece Body 5P 32A 415V IP44
Material
Plastic
RAL Number
3000
Clock Hour Position
6 h
Contact Material
CuZn
Surface Finish
Untreated
Number of Poles
5
Angle of Plug
Straight
Cable Entry
Swivel
Ingress Protection Rating
IP44
Identification Colour
Red
Connection System
Screwed terminal
IEC Amperage
32A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome