Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Connector Long Cable Gland One Piece Body 16A 110V 3P IP44 4H
By CeeNorm
Order Code:
ZT5006472S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/connector-long-cable-gland-one-piece-body-16a-110v-3p-ip44-4h/p/ZT5006472S
Add to quotation
View all Cable Glands
Description
CeeNorm CONECTR LONG CABLE GLND ONE PIECE BODY 16A 110V 3P IP44 4H All Products 31000-TLS
Specifications
Specifications for Connector Long Cable Gland One Piece Body 16A 110V 3P IP44 4H
Material
Plastic
RAL Number
1012
IEC Amperage
16A
Cable Entry
Swivel
Contact Material
CuZn
Connection System
Screwed terminal
Ingress Protection Rating
IP44
Clock Hour Position
4 h
Number of Poles
3
Identification Colour
Yellow
Surface Finish
Untreated
Angle of Plug
Straight
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome