Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cooker Control Switch DP Main Switch and socket 45A White
By Legrand
Order Code:
ZT4985401S
£24.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cooker-control-switch-dp-main-switch-and-socket-45a-white/p/ZT4985401S
Add to quotation
View all Cable Glands
Description
Legrand COOKER CONTROL SWITCH DP MAIN SWITCH&SOCKET 45A WHITE All Products 730028
Specifications
Specifications for Cooker Control Switch DP Main Switch and socket 45A White
Material
Plastic
Colour
White
Surface Protection
Untreated
Material Qualifier
Urea formaldehyde
Depth
35mm
Nominal Voltage
250V
Rated Current
13A
Surface Finish
Glossy
Width
146mm
Ingress Protection Rating
IP2X
Method of Operation
Rocker
Type of Fastening
Mounting with screw
Mounting Method
Flush mounted
Height
86mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome