Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Dome Top Cable Gland IP68 C/W Lock Nut M16 Black 5-10mm Dia
By SWA
Order Code:
ZT4985642S
£1.79
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.79
0%
20 - 49
£1.72
4%
50 - 99
£1.65
8%
100 - 199
£1.58
11.5%
200 +
£1.50
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.79
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/dome-top-cable-gland-ip68-c-w-lock-nut-m16-black-5-10mm-dia/p/ZT4985642S
Add to quotation
View all Cable Glands
Description
SWA DOME TOP CABLE GLAND IP68 C/W LOCKNUT M16 BLACK 5-10MM DIA Polyamide Cable Glands CG/LNM-16B
Tags:
#BulkDiscount
Specifications
Specifications for Dome Top Cable Gland IP68 C/W Lock Nut M16 Black 5-10mm Dia
Thread Type
Metric
Thread length
16mm
Colour
Black
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome